Shop ZORO SELECT

PipeNipple, SS, 1/2", NPTxNPT, 10"

  • Mfr # ZUSA-PF-2862
  • Zoro # G901772164

product price: 
$
26.59
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.109 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2862
Zoro #
G901772164
UPC #
193005425203
Country of Origin
China
Item
Pipe Nipple
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side A Gender
Male
Fitting Compatibility
Class 150
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Side B Gender
Male
Schedule
Schedule 40
Side A Connection Type
Threaded
Material Grade
316
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Thread Type
NPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-40 Degrees F
Thread Sealant Type
PTFE
Maximum Operating Temperature
392 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.109 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Inside Diameter
5/8 in
Overall Length
10 in
Wire Rope Length
10 in
Length
10 in

Description

PipeNipple,SS,1/2",NPTxNPT,10"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.