Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40TESP114012
- Zoro # G623937391
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Class
Class 150
Fitting Side A Gender
Female
Standards
ASME B16.11
Fitting Side C Type
Threaded
Material Grade
CF8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40TESP114012
- Zoro #
- G623937391
- UPC #
- 840280528234
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Class
- Class 150
- Fitting Side A Gender
- Female
- Standards
- ASME B16.11
- Fitting Side C Type
- Threaded
- Material Grade
- CF8
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Tee
- Application
- Air, Gases, Oils, Potable Water
- Side 3 Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Color
- Silver
- Fitting Side B Type
- Threaded
- Fitting Side C Pipe Threading
- 14
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Fitting Side C Gender
- Female
- Fitting Side A Pipe Threading
- 14
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size C
- 1/2"-14
- Fitting Thread Size A
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Overall Length
- 56.8 mm
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 56.8 mm
- Length
- 56.8 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.