Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40TESP114034
- Zoro # G723936843
product price:Â
$
11.49
/ea
Key Features
Side B Thread Type
NPT
Class
Class 150
Overall Length
66.6 mm
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40TESP114034
- Zoro #
- G723936843
- UPC #
- 840280528241
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Side B Thread Type
- NPT
- Class
- Class 150
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 14
- Material Grade
- CF8
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Gender
- Female
- Fitting Side A Type
- Threaded
- Side 3 Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Gender
- Female
- Standards
- ASME B16.11
- Fitting Side C Type
- Threaded
- Specific Fitting Shape
- Tee
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side C Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Overall Length
- 66.6 mm
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size C
- 3/4"-14
- Fitting Thread Size B
- 3/4"-14
- Fitting Thread Size A
- 3/4"-14
- Wire Rope Length
- 66.6 mm
- Length
- 66.6 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.