Pipe fitting

  • Mfr # 40TESP114212
  • Zoro # G023939117
product price: 
$
93.49
/ea

Key Features

Side 3 Thread Type
NPT
Color
Silver
Side B Thread Type
NPT
Fitting Side C Gender
Female
Fitting Side A Nominal Pipe Size
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40TESP114212
Zoro #
G023939117
UPC #
840280528296
Country of Origin
Multiple

Dimensions

Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Overall Length
136.2 mm
Fitting Side C Nominal Pipe Size
2 1/2 in
Fitting Thread Size A
2"-8
Fitting Thread Size B
2"-8
Fitting Thread Size C
2"-8
Wire Rope Length
136.2 mm
Length
136.2 mm

Details

Item
Pipe Fitting
Side 3 Thread Type
NPT
Color
Silver
Side B Thread Type
NPT
Fitting Side C Gender
Female
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
8
Fitting Side C Pipe Threading
8
Includes Pre-Applied Thread Sealant
No
Material Grade
CF8
Application
Air, Gases, Oils, Potable Water
Fitting Side A Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side A Pipe Threading
8
Fitting Side C Type
Threaded
Fitting Side A Gender
Female
Standards
ASME B16.11
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Side A Thread Type
NPT
Specific Fitting Shape
Tee
Class
Class 150
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews