Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 600B113N030034
- Zoro # G323938322
product price:Â
$
47.49
/ea
Key Features
Application
Gases, Oils
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600B113N030034
- Zoro #
- G323938322
- UPC #
- 840280505082
- Country of Origin
- Multiple
- Application
- Gases, Oils
- Item
- Pipe fitting
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Fitting Features
- Rigid
- For Pipe Schedule
- Schedule 40
- Series
- 00B113N
- Fitting Side A Type
- Threaded
- Color
- Silver
- Finish/Coating
- None
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Seal
- No
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Wire Color
- Silver
Dimensions
- Overall Length
- 88.6 mm
- Wire Rope Length
- 88.6 mm
- Length
- 88.6 mm
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.