Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 600B113N040010
- Zoro # G223938286
product price:Â
$
77.89
/ea
Key Features
Overall Length
117.2 mm
Application
Gases, Oils
Fitting Side A Type
Threaded
For Pipe Schedule
Schedule 40
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600B113N040010
- Zoro #
- G223938286
- UPC #
- 840280505143
- Country of Origin
- Multiple
- Application
- Gases, Oils
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Features
- Rigid
- Fitting Side A Gender
- Female
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 150
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Color
- Silver
- Finish/Coating
- None
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Overall Length
- 117.2 mm
- Wire Rope Length
- 117.2 mm
- Length
- 117.2 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.