Pipe fitting
- Mfr # 609ESP114112
- Zoro # G123937112
product price:Â
$
29.19
/ea
Key Features
Fitting Side A Pipe Threading
11 1/2
Application
Gases, Oils
For Pipe Schedule
Schedule 40
Includes Seal
No
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609ESP114112
- Zoro #
- G123937112
- UPC #
- 840280530206
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 80 mm
- Wire Rope Length
- 80 mm
- Length
- 80 mm
Details
- Fitting Side A Pipe Threading
- 11 1/2
- Application
- Gases, Oils
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Side A Thread Type
- NPT
- Fitting Features
- Rigid
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Item
- Pipe fitting
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Color
- Silver
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 11 1/2
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.