Shop ZORO SELECT
See all product information
Create Account
Flange, 8 1/2 in, Socket, SS
- Mfr # BULK-PF-796
- Zoro # G800420807
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Socket Weld
Color
Silver
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-796
- Zoro #
- G800420807
- UPC #
- 193005130138
- Country of Origin
- India
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Fitting Connection Type
- Flanged x Socket Weld
- Item
- Metal Pipe Flange
- Color
- Silver
- Standards
- ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
- Application
- Air, Gases, Oils, Potable Water
- Connection Surface
- Raised
- Class
- Class 1500
- Low Lead Compliance Level
- Compliant
- Material Grade
- 316
- Number of Bolt Holes
- 8
- For Pipe Schedule
- Schedule XXH
- Maximum Operating Pressure
- 2,400 psi @ 72 Degrees F
- Finish/Coating
- Plain
- Pipe Connection Type
- Socket
- Gravity Flow
- Pressure
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 2 in
- Bolt Hole Diameter
- 7/8 in
- Flange Outside Diameter
- 8 1/2 in
- Bolt Circle Diameter
- 6 1/2 in
- Overall Length
- 8 1/2 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Flange, Raised, 2 in Nominal Pipe Size, Flanged x Socket Weld, 8 1/2 in Flange Outside Diameter, 8 1/2 in Overall Length, Stainless Steel, Plain, 316, Class Class 1500, For Pipe Schedule Schedule XXH, 2,400 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 8, 6 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.