Pipe fitting

  • Mfr # 60HC111N038
  • Zoro # G023937601
product price: 
$
2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Includes Seal
No
Specific Fitting Shape
Straight
Series
0HC111N
Finish/Coating
None
Fitting Side B Outside Diameter
27/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60HC111N038
Zoro #
G023937601
UPC #
840280505587
Country of Origin
Multiple

Dimensions

Fitting Side B Outside Diameter
27/32 in
Overall Length
15 mm
Fitting Side A Outside Diameter
27/32 in
Wire Rope Length
15 mm
Length
15 mm

Details

Includes Seal
No
Specific Fitting Shape
Straight
Series
0HC111N
Finish/Coating
None
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
300 psi @ 72 Degrees F
For Pipe Schedule
Schedule 40
Application
Gases, Oils
Color
Silver
Fitting Features
Rigid
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
18
Item
Pipe fitting
Side A Thread Type
NPT
Max. Steam Pressure
150 psi @ 600 Degrees F
Class
Class 150
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 27/32 in, 18, Threaded, 27/32 in, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews