Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HC111N040
- Zoro # G023937205
product price:Â
$
67.49
/ea
Key Features
Fitting Side A Type
Threaded
Application
Gases, Oils
For Pipe Schedule
Schedule 40
Fitting Side B Outside Diameter
5 3/32 in
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60HC111N040
- Zoro #
- G023937205
- UPC #
- 840280505679
- Country of Origin
- Multiple
- Fitting Side A Type
- Threaded
- Application
- Gases, Oils
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Class
- Class 150
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Includes Seal
- No
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Series
- 0HC111N
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 8
- Fitting Side A Pipe Threading
- 8
- Color
- Silver
- Item
- Pipe fitting
- Fitting Features
- Rigid
- Fitting Side A Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Side B Outside Diameter
- 5 3/32 in
- Fitting Side A Outside Diameter
- 5 3/32 in
- Overall Length
- 47 mm
- Wire Rope Length
- 47 mm
- Length
- 47 mm
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 5 3/32 in, 8, Threaded, 5 3/32 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.