Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HP6K050
- Zoro # G223938477
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Color
Silver
Manufacture Location
Globally Sourced
Minimum Operating Temperature
-20 Degrees F
Material Grade
CF8M
Standards
ASME B16.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HP6K050
- Zoro #
- G223938477
- UPC #
- 840280542421
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 27/32 in
- Thread Size
- 1/2 - 14
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 27/32 in
- Length
- 27/32 in
Details
- Item
- Pipe fitting
- Color
- Silver
- Manufacture Location
- Globally Sourced
- Minimum Operating Temperature
- -20 Degrees F
- Material Grade
- CF8M
- Standards
- ASME B16.11
- Plug Drive Style
- Square
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 6000 PSI @ 72 Degrees F
- Class
- Class 6000
- Fitting Connection Type
- Threaded
- Specific Fitting Shape
- Plug
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- For Pipe Schedule
- Schedule XXH
- Thread Type
- NPT
- Maximum Operating Temperature
- 800 Degrees F
- Wire Color
- Silver
Description
Plug, 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 6000, For Pipe Schedule Schedule XXH, Threaded, 27/32 in Overall Length, 6000 PSI @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.