Pipe fitting
- Mfr # 60HPSP114012
- Zoro # G223938446
product price:Â
$
2.29
/ea
Sold in multiples of 5 for
$11.45
Key Features
Thread Size
1/2 - 14
Nominal Pipe Size
1/2 in
Thread Type
NPT
Fitting Connection Type
Threaded
Maximum Operating Temperature
800 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HPSP114012
- Zoro #
- G223938446
- UPC #
- 840280531005
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2 - 14
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 27/32 in
- Wire Rope Length
- 27/32 in
- Length
- 27/32 in
Details
- Item
- Pipe fitting
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Maximum Operating Temperature
- 800 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Material Grade
- CF8M
- Fitting Side A Pipe Threading
- 14
- Includes Seal
- No
- Standards
- ASME B16.11
- Specific Fitting Shape
- Plug
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
- Color
- Silver
- Plug Drive Style
- Hex
- Wire Color
- Silver
Description
Plug, 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 27/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.