Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HPSP114114
- Zoro # G623936974
product price:Â
$
10.59
/ea
Key Features
Fitting Side A Pipe Threading
11 1/2
Color
Silver
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
300 psi @ 72 Degrees F
Manufacture Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HPSP114114
- Zoro #
- G623936974
- UPC #
- 840280531036
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Thread Size
- 1-1/4 - 11.5
- Overall Length
- 1 7/32 in
- Wire Rope Length
- 1 7/32 in
- Length
- 1 7/32 in
Details
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Manufacture Location
- Globally Sourced
- Material Grade
- CF8M
- Class
- Class 150
- Specific Fitting Shape
- Plug
- Maximum Operating Temperature
- 800 Degrees F
- Standards
- ASME B16.11
- Includes Pre-Applied Thread Sealant
- No
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
- Includes Seal
- No
- Plug Drive Style
- Hex
- Wire Color
- Silver
Description
Plug, 1 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1-1/4 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.