Pipe fitting

  • Mfr # 60RC111N030034
  • Zoro # G723939035
product price: 
$
63.79
/ea

Key Features

Overall Length
93.9 mm
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60RC111N030034
Zoro #
G723939035
UPC #
840280504535
Country of Origin
Multiple

Dimensions

Overall Length
93.9 mm
Fitting Side B Outside Diameter
1 25/64 in
Fitting Side A Outside Diameter
4 9/32 in
Wire Rope Length
93.9 mm
Length
93.9 mm

Details

Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Color
Silver
Side A Thread Type
NPT
Application
Gases, Oils
Specific Fitting Shape
Coupling Body
Fitting Features
Rigid
Fitting Side B Pipe Threading
14
Class
Class 150
Fitting Side B Type
Threaded
Series
0RC111N
Fitting Side A Pipe Threading
8
Includes Seal
No
Item
Pipe fitting
Finish/Coating
None
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Wire Color
Silver

Description

Coupling Body, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 4 9/32 in, 8, Threaded, 1 25/64 in, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews