Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RC111N040212
- Zoro # G523937767
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
8
For Pipe Schedule
Schedule 40
Overall Length
111.7 mm
Series
0RC111N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60RC111N040212
- Zoro #
- G523937767
- UPC #
- 840280504634
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 111.7 mm
- Fitting Side B Outside Diameter
- 3 33/64 in
- Fitting Side A Outside Diameter
- 5 13/32 in
- Wire Rope Length
- 111.7 mm
- Length
- 111.7 mm
Details
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Series
- 0RC111N
- Item
- Pipe fitting
- Class
- Class 150
- Specific Fitting Shape
- Coupling Body
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Application
- Gases, Oils
- Fitting Side B Pipe Threading
- 8
- Finish/Coating
- None
- Fitting Side A Gender
- Female
- Fitting Features
- Rigid
- Color
- Silver
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Side A Thread Type
- NPT
Description
Coupling Body, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 5 13/32 in, 8, Threaded, 3 33/64 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure