Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RCSP114112100
- Zoro # G023938226
product price:Â
$
18.89
/ea
Key Features
Application
Gases, Oils
Finish/Coating
None
Includes Pre-Applied Thread Sealant
No
Fitting Features
Rigid
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60RCSP114112100
- Zoro #
- G023938226
- UPC #
- 840280531463
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 54.2 mm
- Wire Rope Length
- 54.2 mm
- Length
- 54.2 mm
Details
- Application
- Gases, Oils
- Finish/Coating
- None
- Item
- Pipe fitting
- Includes Pre-Applied Thread Sealant
- No
- Fitting Features
- Rigid
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side A Gender
- Female
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Color
- Silver
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.