Shop ZORO SELECT

SS, 90Elbow, 1/8"BSPTx1/8"BSPT

  • Mfr # ZUSA-PF-8332
  • Zoro # G400420870

product price: 
$
19.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8332
Zoro #
G400420870
UPC #
193005124373
Country of Origin
China
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Elbow
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Color
Silver
Includes Seal
No
Thread Sealant Type
PTFE
Low Lead Compliance Level
Compliant
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Material Grade
304
Class
Class 150
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Pipe Threading
28
Fitting Side B Pipe Threading
28
Maximum Operating Pressure
150 psi
Fitting Side B Type
Threaded
Finish/Coating
None
Side A Thread Type
BSPT
Side B Thread Type
BSPT
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Wire Color
Silver

Dimensions

Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8"-28
Fitting Thread Size A
1/8"-28
Overall Length
1 13/64 in
Wire Rope Length
1 13/64 in
Length
1 13/64 in

Description

90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/8 in, Male, Threaded, 28, 1/8 In.-28, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.