Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RDCSP114038
- Zoro # G823938310
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Thread Type
NPT
Manufacture Location
Globally Sourced
Includes Pre-Applied Thread Sealant
No
Material Grade
CF8M
Overall Length
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RDCSP114038
- Zoro #
- G823938310
- UPC #
- 840280530879
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- CF8M
- Fitting Connection Type
- Threaded
- Includes Seal
- No
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Specific Fitting Shape
- Cap
- Maximum Operating Temperature
- 800 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Standards
- ASME B16.11
- Wire Color
- Silver
Dimensions
- Overall Length
- 13/16 in
- Thread Size
- 3/8 - 18
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Description
Cap, 3/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 13/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 18, 3/8 - 18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.