Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RDCSP114212
- Zoro # G124996026
product price:Â
$
35.29
/ea
Key Features
Overall Length
2 in
Fitting Connection Type
Threaded
Color
Silver
Includes Seal
No
Maximum Operating Temperature
800 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RDCSP114212
- Zoro #
- G124996026
- UPC #
- 840280530947
- Country of Origin
- Multiple
- Fitting Connection Type
- Threaded
- Color
- Silver
- Includes Seal
- No
- Maximum Operating Temperature
- 800 Degrees F
- Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- Standards
- ASME B16.11
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Specific Fitting Shape
- Cap
- Material Grade
- CF8M
- Minimum Operating Temperature
- -20 Degrees F
- Item
- Pipe fitting
- Wire Color
- Silver
Dimensions
- Overall Length
- 2 in
- Nominal Pipe Size
- 2 1/2 in
- Thread Size
- 2-1/2 - 8
- Length
- 2 in
Description
Cap, 2 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 2-1/2 - 8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.