Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RDCSP114400
- Zoro # G524995988
product price:Â
$
105.29
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
No
Overall Length
2 17/32 in
Manufacture Location
Globally Sourced
Minimum Operating Temperature
-20 Degrees F
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RDCSP114400
- Zoro #
- G524995988
- UPC #
- 840280530961
- Country of Origin
- Multiple
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
- Minimum Operating Temperature
- -20 Degrees F
- Thread Type
- NPT
- Specific Fitting Shape
- Cap
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Material Grade
- CF8M
- Standards
- ASME B16.11
- Item
- Pipe fitting
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Temperature
- 800 Degrees F
- Class
- Class 150
- Fitting Connection Type
- Threaded
- Wire Color
- Silver
Dimensions
- Overall Length
- 2 17/32 in
- Nominal Pipe Size
- 4 in
- Thread Size
- 4-8
- Length
- 2 17/32 in
Description
Cap, 4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 17/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 4-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.