Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HPSP114212
- Zoro # G424996023
product price:Â
$
33.39
/ea
Key Features
Color
Silver
Includes Pre-Applied Thread Sealant
No
Thread Type
NPT
Manufacture Location
Globally Sourced
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60HPSP114212
- Zoro #
- G424996023
- UPC #
- 840280531067
- Country of Origin
- Multiple
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- Class
- Class 150
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Plug Drive Style
- Hex
- Material Grade
- CF8M
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Specific Fitting Shape
- Plug
- Standards
- ASME B16.11
- Fitting Side A Pipe Threading
- 8
- Fitting Connection Type
- Threaded
- Maximum Operating Temperature
- 800 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Item
- Pipe fitting
- Wire Color
- Silver
Dimensions
- Thread Size
- 2-1/2 - 8
- Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 1 19/32 in
- Length
- 1 19/32 in
Description
Plug, 2 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 19/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 2-1/2 - 8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.