Pipe fitting
- Mfr # 60RISW3K200075
- Zoro # G423938550
product price:Â
$
69.39
/ea
Key Features
Overall Length
38.1 mm
Includes Pre-Applied Thread Sealant
No
Max. Steam Pressure
1,540 psi @ 600 Degrees F
Fitting Features
Rigid
Maximum Operating Pressure
3,000 psi @ -20 to 150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RISW3K200075
- Zoro #
- G423938550
- UPC #
- 840280542896
- Country of Origin
- Multiple
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 1,540 psi @ 600 Degrees F
- Fitting Features
- Rigid
- Maximum Operating Pressure
- 3,000 psi @ -20 to 150 Degrees F
- Color
- Silver
- Application
- Gases, Oils
- Fitting Side A Type
- Socket
- For Pipe Schedule
- Schedule 80
- Includes Seal
- No
- Class
- Class 3000
- Finish/Coating
- None
- Item
- Pipe fitting
- Wire Color
- Silver
Dimensions
- Overall Length
- 38.1 mm
- Wire Rope Length
- 38.1 mm
- Length
- 38.1 mm
Description
None, Class Class 3000, For Pipe Schedule Schedule 80, Not Applicable, Socket, Not Applicable, Not Applicable, 3,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.