Pipe fitting
- Mfr # 60SQ112N030
- Zoro # G223938798
product price:Â
$
30.79
/ea
Key Features
Color
Silver
Maximum Operating Pressure
300 psi @ 72 Degrees F
Series
0SQ112N
Minimum Operating Temperature
-20 Degrees F
Fitting Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SQ112N030
- Zoro #
- G223938798
- UPC #
- 840280503996
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Series
- 0SQ112N
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Connection Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Material Grade
- CF8M
- Manufacture Location
- Globally Sourced
- Includes Seal
- No
- Plug Drive Style
- Square
- Class
- Class 150
- Specific Fitting Shape
- Plug
- Standards
- ASME B16.11
- Maximum Operating Temperature
- 800 Degrees F
- Wire Color
- Silver
Dimensions
- Overall Length
- 1 15/16 in
- Thread Size
- 3 - 8
- Nominal Pipe Size
- 3 in
- Hex Size
- 3 in
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Plug, 3 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 15/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 3 - 8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.