Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60SQSP114300
- Zoro # G823938112
product price:Â
$
49.89
/ea
Key Features
Overall Length
1 15/16 in
Includes Pre-Applied Thread Sealant
No
Color
Silver
Specific Fitting Shape
Plug
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SQSP114300
- Zoro #
- G823938112
- UPC #
- 840280531197
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 15/16 in
- Nominal Pipe Size
- 3 in
- Thread Size
- 3 - 8
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Details
- Item
- Pipe fitting
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Specific Fitting Shape
- Plug
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 150
- Manufacture Location
- Globally Sourced
- Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Material Grade
- CF8M
- Maximum Operating Temperature
- 800 Degrees F
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 8
- Fitting Connection Type
- Threaded
- Standards
- ASME B16.11
- Plug Drive Style
- Square
- Wire Color
- Silver
Description
Plug, 3 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 15/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 3 - 8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.