Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60TESP114038
- Zoro # G423938789
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Includes Seal
No
Fitting Thread Size B
3/8"-18
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60TESP114038
- Zoro #
- G423938789
- UPC #
- 840280530510
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side C Pipe Threading
- 18
- Fitting Side B Type
- Threaded
- Color
- Silver
- Fitting Side A Type
- Threaded
- Fitting Side C Gender
- Female
- Fitting Side B Pipe Threading
- 18
- Class
- Class 150
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 18
- Side A Thread Type
- NPT
- Standards
- ASME B16.11
- Material Grade
- CF8M
- Specific Fitting Shape
- Tee
- Side 3 Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Overall Length
- 47.2 mm
- Fitting Thread Size A
- 3/8"-18
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size C
- 3/8"-18
- Fitting Side C Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 47.2 mm
- Length
- 47.2 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.