Zoro Homepage

Pipe

  • Mfr # H0400400EK1000

  • Zoro # G322254164


product price: $346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0400400EK1000
Zoro #
G322254164
UPC #
-
Country of Origin
United States

Description

Pipe, Application Non-Potable Water, Color Transparent, Fitting Compatibility Schedule 40, Gravity Flow Pressure, Material PVC, Material Trade Name EnviroKing, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 10 ft, Resistance Properties UV-Resistant, Schedule Schedule 40, Side A Connection Type Unthreaded, Side A Gender Male

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.