Shop ZORO SELECT
See all product information
Create Account
Pipe Nipple
- Mfr # T4BND.66
- Zoro # G423938413
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/2 in
Maximum Steam Pressure
550 Degrees F
Manufacture Location
Globally Sourced
Fitting Compatibility
Class 150
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4BND.66
- Zoro #
- G423938413
- UPC #
- 840280541455
- Country of Origin
- Multiple
- Item
- Pipe nipple
- Maximum Steam Pressure
- 550 Degrees F
- Manufacture Location
- Globally Sourced
- Fitting Compatibility
- Class 150
- Side B Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Schedule
- Schedule 40
- Standards
- ASME B16.11
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Series
- 0BN112N
- Maximum Operating Temperature
- 800 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 21/32 in
- Wire Rope Length
- 21/32 in
- Length
- 21/32 in
Description
Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 21/32 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.