Shop ZORO SELECT
See all product information
Create Account
Pipe Nipple
- Mfr # T4BNG.25
- Zoro # G923938159
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Maximum Steam Pressure
550 Degrees F
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4BNG.25
- Zoro #
- G923938159
- UPC #
- 840280541516
- Country of Origin
- Multiple
- Item
- Pipe nipple
- Maximum Steam Pressure
- 550 Degrees F
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- Material
- Stainless Steel
- Fitting Compatibility
- Class 150
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -20 Degrees F
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Oils
- Side B Gender
- Male
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Standards
- ASME B16.11
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 800 Degrees F
- Series
- 0BN112N
Description
Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 1/4 in, Schedule Schedule 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.