Shop ZORO SELECT
See all product information
Create Account
Pipe Nipple
- Mfr # T6BNG.25
- Zoro # G523938771
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Side B Thread Type
NPT
Overall Length
1/4 in
Maximum Steam Pressure
550 Degrees F
Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6BNG.25
- Zoro #
- G523938771
- UPC #
- 840280542216
- Country of Origin
- Multiple
- Item
- Pipe nipple
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 550 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Side A Gender
- Male
- Series
- 0BN112N
- Application
- Air, Gases, Oils
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Side A Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 800 Degrees F
- Standards
- ASME B16.11
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1/4 in
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 1/4 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.