Stainless Steel Pipe, Schedule 40, 1/4 in Nominal Size, 23/64 in Inside Diameter, 5 ft Length

  • Mfr # ZUSA-PF-1662

  • Zoro # G101772094


product price: $63.69
/ea

Key Features

Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.088 in
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-1662
Zoro #
G101772094
UPC #
193005421908
Country of Origin
China

Dimensions

Wall Thickness
0.088 in
Outside Diameter
35/64 in
Nominal Pipe Size
1/4 in
Overall Length
5 ft
Inside Diameter
23/64 in

Details

Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Connection Type
Threaded
Side A Thread Type
NPT
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Gender
Male
Side A Connection Type
Threaded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Schedule
Schedule 40
Material Grade
304

Description

The ZORO SELECT - ZUSA-PF-1662 is a stainless steel pipe suitable for conveying various fluids and gases, including air, natural gas, propane, steam, and non-potable water. It features a Schedule 40 wall thickness, a 23/64-inch inside diameter, and an outside diameter of 35/64 inches. The pipe measures 5 feet in length and has a welded construction with an electric resistance weld. It is compatible with Schedule 40 fittings and is rated for use within specified pressure and temperature ranges. The pipe provides threaded, male connections on both ends, with NPT thread types on each.

Key Features:

  • Application: Suitable for air, natural gas, propane, steam, and non-potable water systems.
  • Material: Made of stainless steel, grade 304.
  • Inside Diameter: 23/64 inches.
  • Outside Diameter: 35/64 inches.
  • Overall Length: 5 feet.
  • Construction: Welded with electric resistance weld method.
  • Resistance Properties: Chemical-Resistant, Corrosion-Resistant.
  • Schedule: 40.
  • Connection Type: Threaded on both ends, with male NPT threads.
  • Wall Thickness: 0.088 inches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.