Pipe, SS, 11/4", BSPTxNPT, 3ft
- Mfr # ZUSA-PF-15278
- Zoro # G604252703
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.14 in
Side B Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15278
- Zoro #
- G604252703
- UPC #
- 193005864804
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Side B Gender
- Male
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Metal Pipe Construction
- Welded
- Standards
- ASTM A312
- Material Grade
- 304
- Side A Thread Type
- BSPT
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.14 in
- Nominal Pipe Size
- 1 1/4 in
- Outside Diameter
- 1 21/32 in
- Overall Length
- 3 ft
- Inside Diameter
- 1 3/8 in
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Description
Pipe, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.