Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", NPTxNPT, 2"
- Mfr # ZUSA-PF-4309
- Zoro # G104252807
product price:Â
$
26.79
/ea
Key Features
Side A Gender
Male
Side A Thread Type
NPT
Nominal Pipe Size
1 in
Side B Gender
Male
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4309
- Zoro #
- G104252807
- UPC #
- 193005428617
- Country of Origin
- China
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material Grade
- 316
- Metal Pipe Construction
- Seamless
- Fitting Compatibility
- Class 300
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material
- Stainless Steel
- Schedule
- Schedule 80
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -4 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1 in
- Overall Length
- 2 in
- Inside Diameter
- 61/64 in
- Outside Diameter
- 1 5/16 in
- Wall Thickness
- 0.179 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 61/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.