Shop ZORO SELECT
See all product information
Create Account
Pipe, SS, 1/8", NPTxNPT, 14"
- Mfr # ZUSA-PF-1577
- Zoro # G101771868
product price:Â
$
28.15
/ea
Key Features
Pipe Size - Pipe Fitting
1/8"
Seamless/Welded
Welded
Overall Pipe Length
14"
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-1577
- Zoro #
- G101771868
- UPC #
- 193005421410
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 1/8"
- Overall Pipe Length
- 14"
- Wall Thickness
- 0.068 in
- Inside Diameter
- 17/64 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 14 in
- Outside Diameter
- 13/32 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 14 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.