Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", BSPTxBSPT, 6"
- Mfr # ZUSA-PF-15497
- Zoro # G404252903
product price:Â
$
85.19
/ea
Key Features
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Schedule
Schedule 80
Side B Connection Type
Threaded
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15497
- Zoro #
- G404252903
- UPC #
- 193005832674
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Schedule
- Schedule 80
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material
- Stainless Steel
- Side B Thread Type
- BSPT
- Standards
- ASTM A312
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- BSPT
- Fitting Compatibility
- Class 300
- Side A Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material Grade
- 304
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 5/16 in
- Inside Diameter
- 1 1/16 in
- Overall Length
- 6 in
- Wall Thickness
- 0.179 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 1 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.