Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", NPT, 2"
- Mfr # ZUSA-PF-3040
- Zoro # G101771899
product price:Â
$
11.49
/ea
Key Features
Wall Thickness
0.133 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-3040
- Zoro #
- G101771899
- UPC #
- 193005426071
- Country of Origin
- China
- Item
- Pipe Nipple
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Pipe Weld Type
- Electric Resistance Weld
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Thread Configuration
- Threaded on One End
- Schedule
- Schedule 40
- Material Grade
- 316
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Unthreaded
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -40 Degrees F
- Thread Sealant Type
- PTFE
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.133 in
- Outside Diameter
- 1 5/16 in
- Inside Diameter
- 1 3/64 in
- Overall Length
- 2 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
PipeNipple,SS,1",NPT,2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.