Shop ZORO SELECT

Pipe, SS, 3/4", NPTxNPT, 2ft

  • Mfr # ZUSA-PF-2947
  • Zoro # G501771970

product price: 
$
64.69
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.113 in
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2947
Zoro #
G501771970
UPC #
193005425616
Country of Origin
China
Item
Pipe
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side B Thread Type
NPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Gender
Male
Material Grade
316
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Side A Gender
Male
Side A Connection Type
Threaded
Fitting Compatibility
Class 150
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
PTFE
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.113 in
Inside Diameter
53/64 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Overall Length
2 ft
Wire Rope Length
2 ft
Length
2 ft

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 ft, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.