Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 11/2", BSPTxBSPT, 6"
- Mfr # ZUSA-PF-15502
- Zoro # G104252883
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Side B Gender
Male
Schedule
Schedule 80
Wall Thickness
0.2 in
Fitting Compatibility
Class 300
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15502
- Zoro #
- G104252883
- UPC #
- 193005531171
- Country of Origin
- China
- Side B Gender
- Male
- Schedule
- Schedule 80
- Fitting Compatibility
- Class 300
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 304
- Material
- Stainless Steel
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- BSPT
- Side A Thread Type
- BSPT
- Item
- Pipe Nipple
- Side A Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Standards
- ASTM A312
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.2 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 6 in
- Inside Diameter
- 1 1/2 in
- Outside Diameter
- 1 29/32 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 1 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.