Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 11/2", BSPTxNPT, 13/4"
- Mfr # ZUSA-PF-11152
- Zoro # G104252777
product price:Â
$
16.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Outside Diameter
1 29/32 in
Wall Thickness
0.145 in
Side B Gender
Male
Fitting Compatibility
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11152
- Zoro #
- G104252777
- UPC #
- 193005482138
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material
- Stainless Steel
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Fully Threaded
- Side A Thread Type
- BSPT
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Side A Gender
- Male
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 29/32 in
- Wall Thickness
- 0.145 in
- Nominal Pipe Size
- 1 1/2 in
- Inside Diameter
- 1 39/64 in
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Material Stainless Steel, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 1 3/4 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.