PipeNipple, SS, 11/2", NPTxNPT, 8"

  • Mfr # ZUSA-PF-1514
  • Zoro # G901772041
product price: 
$
53.19
/ea

Key Features

Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.145 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-1514
Zoro #
G901772041
UPC #
193005421236
Country of Origin
China

Dimensions

Wall Thickness
0.145 in
Inside Diameter
1 39/64 in
Overall Length
8 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 29/32 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Pipe Nipple
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side B Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Material Grade
304
Side B Gender
Male
Schedule
Schedule 40
Fitting Compatibility
Class 150
Side A Connection Type
Threaded
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-40 Degrees F
Shell Material
Stainless Steel

Description

The ZORO SELECT - ZUSA-PF-1514 is a stainless steel nipple designed for connecting two female-threaded fittings, valves, or pipes. It is constructed from 304-grade stainless steel, with a 11⁄2-inch nominal pipe size and an outside diameter of approximately 1 29/32 inches. The fitting features a 1 39/64-inch inside diameter bore, a total length of 8 inches, and is compatible with specified media within specified conditions. It is rated for operation within specified pressure and temperature ranges. The threading standard is NPT on both ends with male gender on side A and side B. Its threaded ends facilitate pressure-rated, corrosion-resistant pipe connections.

Key Features:

  • Made from 304 stainless steel for corrosion resistance.
  • Compatible with Schedule 40 pipes.
  • Inside diameter: 1 39/64 inches; outside diameter: 1 29/32 inches.
  • Overall length: 8 inches.
  • Threaded on both ends with NPT standard.
  • Side A: Male thread, Threaded connection.
  • Side B: Male thread, Threaded connection.
  • Welded pipe construction.
  • Rated for corrosion and chemical resistance within material specifications.
  • Wall thickness: 0.145 inches.
  • Meets standards: ANSI/ASME B1.20.1, ASTM A312, ASTM A733.

Restrictions

Ratings & reviews