PipeNipple, SS, 1/2", BSPTxBSPT, 2"
- Mfr # ZUSA-PF-15484
- Zoro # G304252836
product price:Â
$
25.69
/ea
Key Features
Fitting Compatibility
Class 300
Metal Pipe Construction
Welded
Inside Diameter
5/8 in
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Outside Diameter
27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15484
- Zoro #
- G304252836
- UPC #
- 193005642853
- Country of Origin
- China
- Fitting Compatibility
- Class 300
- Metal Pipe Construction
- Welded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Thread Type
- BSPT
- Material
- Stainless Steel
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- BSPT
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Material Grade
- 304
- Item
- Pipe Nipple
- Standards
- ASTM A312
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 80
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 5/8 in
- Outside Diameter
- 27/32 in
- Overall Length
- 2 in
- Wall Thickness
- 0.147 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.