Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", BSPTxNPT, 3"
- Mfr # ZUSA-PF-11166
- Zoro # G504252759
product price:Â
$
9.15
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Connection Type
Threaded
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Inside Diameter
5/8 in
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11166
- Zoro #
- G504252759
- UPC #
- 193005513351
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Connection Type
- Threaded
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Side A Gender
- Male
- Material Grade
- 304
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material
- Stainless Steel
- Side A Thread Type
- BSPT
- Fitting Compatibility
- Class 150
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 5/8 in
- Wall Thickness
- 0.109 in
- Outside Diameter
- 27/32 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.