Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/4", BSPTxBSPT, 7/8"
- Mfr # ZUSA-PF-15454
- Zoro # G004252877
product price:Â
$
6.89
/ea
Key Features
Metal Pipe Construction
Welded
Inside Diameter
3/8 in
Side B Connection Type
Threaded
Side B Thread Type
BSPT
Fitting Compatibility
Class 300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15454
- Zoro #
- G004252877
- UPC #
- 193005642631
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Threaded
- Side B Thread Type
- BSPT
- Fitting Compatibility
- Class 300
- Standards
- ASTM A312
- Side A Thread Type
- BSPT
- Schedule
- Schedule 80
- Item
- Pipe Nipple
- Thread Configuration
- Fully Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Material Grade
- 304
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Gender
- Male
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Inside Diameter
- 3/8 in
- Outside Diameter
- 35/64 in
- Nominal Pipe Size
- 1/4 in
- Wall Thickness
- 0.119 in
- Overall Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 7/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.