PipeNipple, SS, 1/4", BSPTxNPT, 6"
- Mfr # ZUSA-PF-15399
- Zoro # G504252612
product price:Â
$
16.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Nominal Pipe Size
1/4 in
Side B Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15399
- Zoro #
- G504252612
- UPC #
- 193005824860
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material Grade
- 316
- Side A Thread Type
- BSPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Item
- Pipe Nipple
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Metal Pipe Construction
- Welded
- Material
- Stainless Steel
- Standards
- ASTM A312
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wall Thickness
- 0.088 in
- Overall Length
- 6 in
- Inside Diameter
- 23/64 in
- Outside Diameter
- 35/64 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.