Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/4", NPTxNPT, 2"
- Mfr # ZUSA-PF-3779
- Zoro # G201771904
product price:Â
$
12.69
/ea
Key Features
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.119 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-3779
- Zoro #
- G201771904
- UPC #
- 193005427573
- Country of Origin
- China
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Grade
- 304
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 80
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 300
- Metal Pipe Construction
- Seamless
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.119 in
- Inside Diameter
- 19/64 in
- Outside Diameter
- 35/64 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 19/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.