Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", NPTxNPT, 12"
- Mfr # ZUSA-PF-4420
- Zoro # G101771981
product price:Â
$
64.39
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Wall Thickness
0.154 in
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4420
- Zoro #
- G101771981
- UPC #
- 193005428907
- Country of Origin
- China
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 316
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Schedule
- Schedule 80
- Fitting Compatibility
- Class 300
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Metal Pipe Construction
- Seamless
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.154 in
- Inside Diameter
- 47/64 in
- Outside Diameter
- 1 3/64 in
- Overall Length
- 12 in
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
PipeNipple,SS,3/4",NPTxNPT,12"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.