Shop ZORO SELECT

PipeNipple, SS, 1/8", NPTxNPT, 11/2"

  • Mfr # ZUSA-PF-2677
  • Zoro # G501771826

product price: 
$
9.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Overall Pipe Length
1"
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Seamless/Welded
Welded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2677
Zoro #
G501771826
UPC #
193005424695
Country of Origin
China
Item
Pipe Nipple
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Seamless/Welded
Welded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Max. Pressure
150 psi
Side B Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Gender
Male
Side A Thread Type
NPT
Material Grade
316
Fitting Compatibility
Class 150
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Gender
Male
Schedule
Schedule 40
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Connection Type
Threaded
Side B Thread Type
NPT
Minimum Operating Temperature
-4 Degrees F
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
800.6 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Pipe Size - Pipe Fitting
1/8"
Overall Pipe Length
1"
Wall Thickness
0.068 in
Nominal Pipe Size
1/8 in
Overall Length
1 1/2 in
Outside Diameter
13/32 in
Inside Diameter
17/64 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 1 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.