PipeNipple, SS, 1/8", NPTxNPT, 3"
- Mfr # ZUSA-PF-2719
- Zoro # G401771834
product price:Â
$
9.79
/ea
Key Features
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.068 in
Inside Diameter
17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-2719
- Zoro #
- G401771834
- UPC #
- 193005424855
- Country of Origin
- China
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Gender
- Male
- Metal Pipe Construction
- Seamless
- Material Grade
- 316
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.068 in
- Inside Diameter
- 17/64 in
- Outside Diameter
- 13/32 in
- Overall Length
- 3 in
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
PipeNipple,SS,1/8",NPTxNPT,3"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.