PipeNipple, SS, 2", BSPTxBSPT, 2"
- Mfr # ZUSA-PF-15460
- Zoro # G704252870
product price:Â
$
27.19
/ea
Key Features
Maximum Steam Pressure
150 psi @ 360 Degrees F
Outside Diameter
2 3/8 in
Side A Thread Type
BSPT
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15460
- Zoro #
- G704252870
- UPC #
- 193005642693
- Country of Origin
- China
Dimensions
- Outside Diameter
- 2 3/8 in
- Overall Length
- 2 in
- Wall Thickness
- 0.218 in
- Inside Diameter
- 1 15/16 in
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 15/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.