Shop ZORO SELECT
See all product information
Create Account
Flange, Stainless Steel, 10 in
- Mfr # 4381002290
- Zoro # G700441742
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Nominal Pipe Size
5 in
Bolt Circle Diameter
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381002290
- Zoro #
- G700441742
- UPC #
- -
- Country of Origin
- Viet Nam
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Flange
- Standards
- ASME A182, ASME B1.20.1, ASME B16.5
- Material Grade
- 316/316L
- Connection Surface
- Raised
- Number of Bolt Holes
- 8
- Class
- Class 150
- Maximum Operating Pressure
- 285 psi
- Finish/Coating
- Plain
- Gravity Flow
- Pressure
Dimensions
- Nominal Pipe Size
- 5 in
- Bolt Circle Diameter
- 8 1/2 in
- Flange Thickness
- 15/16 in
- Bolt Hole Diameter
- 7/8 in
- Flange Outside Diameter
- 10 in
Description
The ZORO SELECT - 4381002290 is a stainless steel slip-on pipe flange designed to provide a boltable surface for joining pipes, valves, pumps, or equipment. Constructed from 316/316L stainless steel, suitable for applications requiring corrosion-resistant materials when installed according to standard procedures. It features a raised face connection surface and conforms to the referenced industry standards. The flange is rated for use within the specified pressure class; determine suitability based on system conditions.
Key Features:
- Nominal Pipe Size: 5 in, suitable for matching with corresponding pipes.
- Flange Outside Diameter: 10 in, providing adequate surface for connection.
- Bolt Circle Diameter: 8 1/2 in, spacing bolt holes for secure fastening.
- Number of Bolt Holes: 8, allowing stable attachment with bolts.
- Bolt Hole Diameter: 7/8 in, accommodating standard bolt sizes.
- Flange Thickness: 15/16 in, contributing to the flange's structural integrity.
- Specific Fitting Shape: Slip-On Flange, which slips over the pipe and is welded in place.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.