Shop ZORO SELECT

PipeNipple, SS, 3", , 1ft

  • Mfr # L4PPK01WD
  • Zoro # G603657523

product price: 
$
45.29
/ea

Key Features

Pipe Weld Type
Continuous Weld
Maximum Operating Pressure
150 psi
Thread Configuration
Unthreaded
Fitting Compatibility
Schedule 10
Side A Connection Type
Unthreaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L4PPK01WD
Zoro #
G603657523
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 ft
Inside Diameter
3 17/64 in
Outside Diameter
3 1/2 in
Wall Thickness
0.12 in
Nominal Pipe Size
3 in
Wire Rope Length
1 ft
Length
1 ft

Details

Pipe Weld Type
Continuous Weld
Maximum Operating Pressure
150 psi
Thread Configuration
Unthreaded
Fitting Compatibility
Schedule 10
Side A Connection Type
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Side B Connection Type
Unthreaded
Application
Air, Gases, Non-Potable Water, Fuels
Item
Pipe Nipple
Schedule
Schedule 10
Standards
ASTM A312
Gravity Flow
No
Material Grade
304
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Metal Pipe Construction
Welded
Maximum Steam Pressure
175 psi @ 300 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Stainless Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 3 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 1 ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.